CORNER SOLID BRASS SHOWER CURTAIN ROD (60 L X 48 W) - CHROME

You last purchased this on
 
Signature Hardware

CORNER SOLID BRASS SHOWER CURTAIN ROD (60 L X 48 W) - CHROME

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

CORNER SOLID BRASS SHOWER CURTAIN ROD (60 L X 48 W) - CHROME

  • Fast #
  • Part #SH264794
  • Item #7631524
  • Manufacturer Part #264794
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Shower curtain rod ships in three pieces. Simple assembly required.
  • Includes two rectangular Jumbo Rod Flanges. Packed in individual carton.
  • Rod may be cut to desired length.
  • 36" ceiling support.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
MA Approved -:
No
Material:
Brass
Type:
S264794
WaterSense Labeled:
No
Weight:
8-31/100 lb