This product requires certification to purchase.

10-1/4 in. Soap Dispenser in Antique Copper

You last purchased this on
 
Signature Hardware

Coronada 10-1/4 in. Soap Dispenser in Antique Copper

  • Fast #
  • Part #SH254292
  • Item #7695323
  • Manufacturer Part #254292
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Coronada 10-1/4 in. Soap Dispenser in Antique Copper

  • Fast #
  • Part #SH254292
  • Item #7695323
  • Manufacturer Part #254292
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 12 oz Capacity
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Capacity:
12 fl oz
Collection:
Coronada
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Height:
10-1/4 in
Material:
Brass
Spout Reach:
2 in