Cosmopolitan 23-5/8 x 21-5/8 in. Surface Mount Medicine Cabinet in Brushed Stainless Steel

Part #SH338402  |  Item #7715161  |  Manufacturer Part #SH338402

Call for Pricing

Color/Finish: Brushed Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Overall dimensions, excluding knobs: 23-5/8" L x 5-1/8" W (front to back) x 21-5/8" H.
  • Magnetic close.
  • Surface mounted.
  • Mounting screws included.
  • Interior stainless steel shelving.
  • Vertical frame with two hinged doors.

Specifications

Application: Residential

Collection: Cosmopolitan

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Depth: 5-1/8 in

Height: 21-5/8 in

Installation Type: Surface Mount

Material: Stainless Steel

Material Type: 304

Mirror Included: Yes

Number of Doors: 2

Number of Shelves: 4

Size: 23-5/8 in x 21-5/8 in x 5-1/8 in

Style: Modern

Weight: 19

Width: 23-5/8 in