Signature Hardware
Country 24 in. Towel Bar in Antique Brass
Part #SH312202 | Item #7894660 | Manufacturer Part #312202
Product Details
- 24" bar measures 26-1/8" L overall
- Projects 3-1/4" from wall
- Decorative base plate measures 2-1/8" diameter
- Concealed mounting screws
- Includes fastening hardware
Documents
Specifications
Application: Residential
Base Plate Height: 2-1/8 in
Base Plate Width: 2-1/8 in
Collection: Country
Color Finish: Antique Brass
Color Finish Category: Brass Tones
Depth: 3-1/4 in
Hardware Included: Yes
Installation Type: Wall Mount
Length: 24 in
Material: [Brass, Zinc]
Number of Bars: 1
Style: Traditional
Weight: 1.2