24 in. Towel Bar in Chrome

You last purchased this on
 
Signature Hardware

Country 24 in. Towel Bar in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Country 24 in. Towel Bar in Chrome

  • Fast #
  • Part #SH312453
  • Item #7891331
  • Manufacturer Part #312453
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Projects 3-1/4" from wall
  • Decorative base plate measures 2-1/8" diameter
  • 24" bar measures 26-1/8" L overall
  • Includes fastening hardware
  • Concealed mounting screws
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Country
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/4 in
Hardware Included:
Yes
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass, Zinc
Number of Bars:
1
Style:
Traditional
Weight:
1.2 lb