Round Closed Towel Ring in Antique Brass
Country Round Closed Towel Ring in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed mounting screws.
- Includes fastening hardware.
- 2-7/8" extension from wall.
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- Collection:
- Country
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 2-7/8 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Material:
- Brass, Zinc
- Ring Type:
- Closed
- Shape:
- Round