Cousteau 8 in. Bronze Passage Door Set Knob 2-3/4 in. Backset in Dark Bronze

Part #SH444807  |  Item #7941770  |  Manufacturer Part #444807

$179.00 EACH

Color/Finish: Dark Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Made of bronze.
  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".

Documents

Specifications

Application: Residential

Base Plate Width: 2-1/2 in

Collection: Cousteau

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Depth: 2-3/4 in

Handle Material: Bronze

Handle Type: Knob

Height: 8 in

MA Approved: No

Product Type: Door Set Knob

Size: 2-3/4 in x 8 in x 2-1/2 in

WaterSense Labeled: No

Weight: 2

Width: 2-1/2 in