Cousteau Brass Fleur de Lis Entrance Door Set with Lever Handle in Antique Brass

Part #SH441328  |  Item #7848540  |  Manufacturer Part #441328

$216.99 EACH

Color/Finish: Antique Brass

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 3-1/4" exterior extension from door.
  • 2-3/4" interior extension from door.
  • 5-1/2" center-to-center boring for deadbolt to door handle.
  • Fits doors with standard 2-1/8" diameter borings.
  • Fits doors with standard thickness of 1-3/4".
  • Single cylinder door set features swinging key flap on exterior plate.
  • Includes all operating parts and fastening hardware.
  • Left or right handing options.

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI GRADE

Application: Residential

Base Plate Width: 3 in

Collection: Cousteau

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Depth: 3-1/4 in

Door Hardware Type: Lever, Lock

Fire Rated: No

Handle Length in : 4-1/2 in

Handle Material: Metal

Handle Type: Lever

Hardware Included: Yes

Height: 23-1/2 in

Lock Type: Entrance Door Set, Single Point

MA Approved: No

Material: Brass

Overall Height: 23-1/2 in

Shape: Fleur de Lis

Size: 2-3/4 in

Smart Home Enabled: No

UL Listed: No

WaterSense Labeled: No

Width: 3 in