Solid Brass Privacy Door Set with Dual Lever Handle in Antique Brass

You last purchased this on
 
Signature Hardware

Cousteau Solid Brass Privacy Door Set with Dual Lever Handle in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Cousteau Solid Brass Privacy Door Set with Dual Lever Handle in Antique Brass

  • Fast #
  • Part #SH466054
  • Item #9344698
  • Manufacturer Part #466054
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits doors with standard thickness of 1-3/4".
  • Includes all necessary operating parts and fastening hardware.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Cousteau
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
2-3/4 in
Handle Material:
Brass
Handle Type:
Lever
Hardware Included:
Yes
Height:
8 in
Installation Type:
Front Mount
Lock Type:
Privacy
Material:
Brass
Product Type:
Interior Door Set
Size:
8 in x 5-1/4 in x 2-3/4 in
Smart Home Enabled:
No
Style:
Traditional
Thickness:
1.75 in
UL Listed:
No
Weight:
5 lb
Width:
5-1/4 in