26-1/8 in. Rectangular Appliance Pull in Satin Brass

You last purchased this on
 
Signature Hardware

Covello 26-1/8 in. Rectangular Appliance Pull in Satin Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Covello 26-1/8 in. Rectangular Appliance Pull in Satin Brass

  • Fast #
  • Part #SH453280
  • Item #8333406
  • Manufacturer Part #453280
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sold Individually.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Covello
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
1-5/8 in
Hardware Included:
Yes
Hardware Type:
Pull
Material:
Brass
Product Type:
Appliance Pull
Shape:
Rectangular
Style:
Modern
Weight:
3 oz