This product requires certification to purchase.

6 in. Center-to-Center Cabinet Pull in Polished Brass

Signature Hardware

Covello 6 in. Center-to-Center Cabinet Pull in Polished Brass

  • Fast #
  • Part #SH453293
  • Item #8333428
  • Manufacturer Part #453293
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Covello 6 in. Center-to-Center Cabinet Pull in Polished Brass

  • Fast #
  • Part #SH453293
  • Item #8333428
  • Manufacturer Part #453293
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sold Individually.
  • Requires Certification
Dimensions & Measurements
Center to Center
6 in
Depth
1-1/4 in
Height
7-1/2 in
Width
7-1/2 in
Characteristics & Features
Collection
Covello
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Hardware Type
Cabinet Pull
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm
Shape
Rectangular
Style
Modern
Warranty & Product Information
UPC
781889421079