Craeger Iron Double Hook with Wheel Handles in White

Part #SH442243  |  Item #7857746  |  Manufacturer Part #442243

$29.00 EACH

Color/Finish:  

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Craeger

Color Finish: [Antique Iron, White]

Color Finish Category: Iron Tones

Depth: 5 in

Height: 3-1/4 in

MA Approved: No

Material: Iron

Number of Hooks: 2

Product Type: Hook

Style: Industrial

WaterSense Labeled: No

Width: 8 in