Crosshead 1-1/4 in. Hand Forged Iron Clavos in Natural Black

Part #SH419364  |  Item #7702199  |  Manufacturer Part #419364

Color/Finish: Natural Black

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of hand-forged iron.
  • Easy to install. Simply drill a small pilot hole and tap in with a rubber mallet.
  • For decorative purposes only.
  • Shank measures 1" long.

Specifications

Application: Residential

Collection: Crosshead

Color Finish: Natural Black

Color Finish Category: Blacks

Depth: 1-1/4 in

Length: 1-1/4 in

Material: Hand Forged Iron

Package Quantity: Set of 6

Product Type: Clavos

Shape: Square

Size: 1-1/4 in x 1-1/4 in

Width: 1-1/4 in