Curtain Ring in Brushed Nickel

You last purchased this on
 
Signature Hardware

Curtain Ring in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Curtain Ring in Brushed Nickel

  • Fast #
  • Part #SH106255
  • Item #7715794
  • Manufacturer Part #106255
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Corrosion free.
  • Made of solid brass with heavy-duty plating.
  • Made of heavy-duty brass.
  • Purchase 12 rings for a standard 60" or 72" curtain, 24 rings for a 108" curtain, or 36 rings for a 168" or 180" curtain.
  • Rolls friction-free across your shower curtain rod.
  • A light tug opens or closes the curtain.
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Product Type:
Shower Curtain Rings
WaterSense Labeled:
No
Weight:
1 lb
Width:
1-1/2 in