Signature Hardware
Custom Showering 10 MOD RNFL SHWRHD & ARM CP
Part #SHK449460 | Item #8489403 | Manufacturer Part #SH449460
Type:
SHK449460How to get it:
Specifications
Application: Residential
Collection: Custom Showering
Color Finish: Polished Chrome
Color Finish Category: Chromes
Diameter: 2-3/8 in
End Connection 1: NPT
End Connection 2: NPT
End Connection 3: NPT
End Connections: NPT x NPT x NPT
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Ceiling Mount
Flow Rate: 2.5 gpm
Green: WaterSense, Yes
Height: 2-3/8 in
Length: 10 in
Shape: Square
Shower Arm Reach: 12 in
Showerhead Function: Single
Spray Type: Full
Type: SHK449460
WaterSense Labeled: Yes
Width: 2-3/8 in
-
Starting at $179.00
-
Call for Pricing
-
Starting at $412.00
-
Starting at $143.00
-
Starting at $498.00
-
Starting at $199.00
-
Starting at $518.00
-
Starting at $328.00
-
Starting at $447.00