Custom Showering 12 MOD 2.5 RNFL SHWRHD & 18 ARM CP

Part #SHK449429  |  Item #8489676  |  Manufacturer Part #SH449429

$510.00 EACH

Type:

SHK449429
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Green

Documents

Specifications

Application: Residential

Collection: Custom Showering

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

Green: [Yes, WaterSense]

Height: 2-3/8 in

Installation Type: Wall Mount

Length: 12 in

Shape: Square

Shower Arm Reach: 18 in

Showerhead Function: Single

Spray Type: Full

Type: SHK449429

WaterSense Labeled: Yes

Width: 2-3/8 in