12 in. Single Function Ceiling Mounted Rain Showerhead Set in Polished Chrome - 12 in. Arm Included

You last purchased this on
 
Signature Hardware

Custom Showering 12 in. Single Function Ceiling Mounted Rain Showerhead Set in Polished Chrome - 12 in. Arm Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering 12 in. Single Function Ceiling Mounted Rain Showerhead Set in Polished Chrome - 12 in. Arm Included

  • Fast #
  • Part #SHK449466
  • Item #8489394
  • Manufacturer Part #SH449466
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details


Specifications

Application:
Residential
Collection:
Custom Showering
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-3/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
Height:
2-3/8 in
Length:
12 in
Shape:
Square
Shower Arm Reach:
12 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Type:
SHK449466
WaterSense Labeled:
No
Width:
2-3/8 in