Custom Showering 1.8 GPM Classic Multi Function Hand Shower Package - Includes Hose

Part #SHK449398  |  Item #8489866  |  Manufacturer Part #SH449398

Discontinued

Type:

SHK449398
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 3 function handshower (full spray, massage spray, full and massage spray.)
  • Easy clean rubber nozzles.
  • Handshower Length: 7-13/16"Handshower Depth: 2"
  • Handshower Depth: 2"

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Collection: Custom Showering

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Flow Rate: 1.8 gpm

Hose Included: No

Hose Length: 60 in

Material Type: ABS

Maximum Pressure: 80 psi

Pause Control: No

Showerhead Function: Multi

Spray Type: Full, Full Spray w/ Massage, Massage

Type: SHK449398