Custom Showering 2 gpm Square Flange Body Spray in Oil Rubbed Bronze

Part #SHBS5040EORB  |  Item #4837820  |  Manufacturer Part #449901

$129.00 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 24

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 1/2" Female connection
  • Square flange

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1-2018

Application: Residential

Base Plate Height: 2-1/2 in

Base Plate Width: 2-1/2 in

Body Spray Flow Rate: 2.0 gpm

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1-18

Collection: Custom Showering

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 2-9/16 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Height: 2-9/16 in

High Pressure: 80

IAPMO Listed: Yes

Length: 2-1/2 in

MA Approved: Yes

NSF Certified: No

Origin: Global

Product Type: Body Spray

Showerhead Function: Single

Spray Type: Full

Trim Only: No

WaterSense Labeled: No

Width: 2-9/16 in

cUPC Certified: Yes