Custom Showering 27 TRAD SLDBR SET W/ MFUNC HD CP

Part #SHK449358  |  Item #8489763  |  Manufacturer Part #SH449358

$308.00 EACH

Type:

SHK449358

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Specifications

ADA Compliant: Yes

Collection: Custom Showering

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Handle Type: Lever

Hose Included: No

Hose Length: 72 in

Maximum Pressure: 80 psi

Number of Handles: Single Handle

Pause Control: No

Slide Bar Height: 27 in

Type: SHK449358

Width: 3 in