27 in. Shower Rail Set in Oil Rubbed Bronze - Hand Shower and Hose Included

You last purchased this on
 
Signature Hardware

Custom Showering 27 in. Shower Rail Set in Oil Rubbed Bronze - Hand Shower and Hose Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering 27 in. Shower Rail Set in Oil Rubbed Bronze - Hand Shower and Hose Included

  • Fast #
  • Part #SHK449359
  • Item #8489760
  • Manufacturer Part #SH449359
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

ADA Compliant:
Yes
Collection:
Custom Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection Size:
1/2 in
Handle Type:
Lever
Hose Included:
No
Hose Length:
72 in
Number of Handles:
Single Handle
Pause Control:
No
Pressure - Maximum:
80 psi
Slide Bar Height:
27 in
Type:
SHK449359
Width:
3 in