Custom Showering 30 TRAD SLDBR SET W/ MFUNC HD CP

Part #SHK449362  |  Item #8489745  |  Manufacturer Part #SH449362

$264.00 EACH

Type:

SHK449362
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Custom Showering

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Handle Type: Lever

Height: 3 in

Hose Included: No

Hose Length: 72 in

Maximum Pressure: 80 psi

Number of Handles: Single Handle

Pause Control: No

Slide Bar Height: 30 in

Type: SHK449362

Weight: 6.5

Width: 3 in