32-19/25 in. Shower Rail in Polished Nickel
Custom Showering 32-19/25 in. Shower Rail in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Factory installed backflow prevention check valve
- Less hand shower, hand shower hose and showerhead
- Retrofit shower system
- 181 degrees swivel shower hose connection
- Diverter switches between the showerhead and hand shower (no shared functions)
- Converts a standard shower outlet to a slide bar with hand shower and showerhead connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Custom Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 17 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT x NPT x NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 20 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 32-7/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 4-1/8 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Shower Rail
- Shower Arm Reach:
- 16-1/2 in
- Spray Type:
- Full
- Trim Only:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes