Custom Showering 4-1/8 in. Multi Function Full, Massage and Full & Massage Spray Showerhead in Polished Chrome

Part #SHSH2090GCP  |  Item #7504441  |  Manufacturer Part #449603

$64.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 12
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brass ball joint
  • Easy clean rubber nozzles

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1-2018, ASME A112.18.69

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-18

Collection: Custom Showering

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 6-12/127 in

End Connection 1: NPSM

End Connection 2: NPSM

End Connection 3: NPSM

End Connections: NPSM x NPSM x NPSM

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Faucet Mount: Shower Arm Mount

Flow Rate: 1.8 gpm

GSA Approved: No

Green: WaterSense, Yes

Height: 3-1/8 in

IAPMO Listed: Yes

MA Approved: Yes

Material Type: ABS

NSF Certified: No

Product Type: Shower Head

Shape: Round

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Multi

Spray Type: Full, Full Spray w/ Massage, Massage

WaterSense Labeled: Yes

Width: 7-7/8 in