6 MOD RND 2.5 SHWRHD & ARM CP
Custom Showering 6 MOD RND 2.5 SHWRHD & ARM CP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware Single Function Full Showerhead in Polished Chrome
Part #SHRSB625RCP
Specifications
- Application:
- Residential
- Collection:
- Custom Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-3/8 in
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connection 3:
- NPSM
- End Connections:
- NPSM x NPSM x NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Height:
- 2-3/8 in
- Shape:
- Round
- Shower Arm Reach:
- 8 in
- Showerhead Function:
- Single
- Spray Type:
- Full
- Type:
- SHK449486
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in