Custom Showering 8 in. Contemporary Wall Mount Shower Arm & Flange in Polished Nickel

Part #SHSK80PN  |  Item #7798254  |  Manufacturer Part #449719

$59.00 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 45 degree shower arm with flange

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Custom Showering

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 2-3/8 in

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: Yes

Length: 8 in

MA Approved: Yes

Material: Brass

NSF Certified: No

Origin: Global

Shape: Round

Shower Arm Reach: 8 in

Spray Type: Full

Style: Contemporary

Trim Only: No

UL Listed: No

WaterSense Labeled: No

cUPC Certified: No