1.8 GPM 8" Wide Modern Round Rain Shower Head with 8" Shower Arm in Brushed Nickel

You last purchased this on
 
Signature Hardware

Custom Showering 1.8 GPM 8" Wide Modern Round Rain Shower Head with 8" Shower Arm in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering 1.8 GPM 8" Wide Modern Round Rain Shower Head with 8" Shower Arm in Brushed Nickel

  • Fast #
  • Part #SHK449487
  • Item #8489377
  • Manufacturer Part #SH449487
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Application:
Residential
Collection:
Custom Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
2-3/8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Height:
2-3/8 in
Shape:
Round
Shower Arm Reach:
8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Full
Type:
SHK449487
WaterSense Labeled:
Yes
Width:
2-3/8 in