Custom Showering 8 MOD RND 2.5 SHWRHD & ARM BN

Part #SHK449489  |  Item #8489366  |  Manufacturer Part #SH449489

Discontinued

Type:

SHK449489
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Specifications

Application: Residential

Collection: Custom Showering

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 2-3/8 in

End Connection 1: NPSM

End Connection 2: NPSM

End Connection 3: NPSM

End Connections: NPSM x NPSM x NPSM

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

Green: WaterSense, Yes

Height: 2-3/8 in

Shape: Round

Shower Arm Reach: 8 in

Showerhead Function: Single

Spray Type: Full

Type: SHK449489

WaterSense Labeled: Yes

Width: 2-3/8 in