8 in. Single Function Rain Curved Showerhead Set in Polished Chrome- 10 in. Arm Included
Custom Showering 8 in. Single Function Rain Curved Showerhead Set in Polished Chrome- 10 in. Arm Included
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware Single Function Showerhead in Polished Chrome
Part #SHRS825SCP
Signature Hardware Shower Arm in Polished Chrome
Part #SHSK81CP
Specifications
- Application:
- Residential
- Collection:
- Custom Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-3/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 2-3/8 in
- Length:
- 8 in
- Shape:
- Square
- Shower Arm Reach:
- 10 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Type:
- SHK449472
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in