1.8 GPM Classic Multi Function Hand Shower Package - Includes Hose
Custom Showering 1.8 GPM Classic Multi Function Hand Shower Package - Includes Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Brushed Nickel
Part #SHH1010ZBN
Signature Hardware Multi Function Hand Shower in Brushed Nickel
Part #SHHS4070GZBN
- Easy clean rubber nozzles.
- Handshower Length: 7-13/16"Handshower Depth: 2"
- 3 function handshower (full spray, massage spray, full and massage spray.)
- Handshower Depth: 2"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Custom Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1.8 gpm
- Hose Included:
- No
- Hose Length:
- 60 in
- Material Type:
- ABS
- Pause Control:
- No
- Pressure - Maximum:
- 80 psi
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- Type:
- SHK449397