Signature Hardware
Custom Showering CONTEMP H/SHWR & SMOOTH HOSE CP
Part #SHK449384 | Item #8489900 | Manufacturer Part #SH449384
Type:
SHK449384How to get it:
Product Details
This product includes

Signature Hardware Custom Showering Hand Shower Hose in Polished Chrome
Part #: SHH1020CP
Specifications
ADA Compliant: Yes
Application: Residential
Collection: Custom Showering
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Connection Size: 1/2 in
Faucet Material: Plastic
Flow Rate: 1.8 gpm
Hose Included: No
Hose Length: 60 in
Material Type: ABS
Maximum Pressure: 80 psi
Pause Control: No
Spray Type: Full
Type: SHK449384
-
Call for Pricing
-
Starting at $113.00
-
Starting at $478.00
-
Starting at $128.00
-
Starting at $388.00
-
Starting at $29.00
-
Starting at $258.00
-
Call for Pricing
-
Starting at $318.00
-
Starting at $143.00
-
Starting at $189.00
-
Starting at $248.00