CONTEMP SHWRHD & CEIL MNT ARM CP
Custom Showering CONTEMP SHWRHD & CEIL MNT ARM CP
Product Details
This product includes
Signature Hardware Single Function Rain Showerhead in Polished Chrome
Part #SHRS1020RGCP
Specifications
- Application:
- Residential
- Collection:
- Custom Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-3/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Green Product:
- Yes, WaterSense
- Height:
- 2-3/8 in
- Shape:
- Round
- Shower Arm Reach:
- 4 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Type:
- SHK449510
- WaterSense Labeled:
- Yes
- Width:
- 2-3/8 in