28 in. Shower Rail Set in Brushed Nickel - Hand Shower and Hose Included

You last purchased this on
 
Signature Hardware

Custom Showering 28 in. Shower Rail Set in Brushed Nickel - Hand Shower and Hose Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering 28 in. Shower Rail Set in Brushed Nickel - Hand Shower and Hose Included

  • Fast #
  • Part #SHK449348
  • Item #8489800
  • Manufacturer Part #SH449348
4.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details


Specifications

ADA Compliant:
Yes
Collection:
Custom Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Handle Type:
Lever
Height:
1-3/4 in
Hose Included:
No
Hose Length:
72 in
Number of Handles:
Single Handle
Pause Control:
No
Pressure - Maximum:
80 psi
Slide Bar Height:
28 in
Type:
SHK449348