Signature Hardware

Custom Showering Hand Shower Wall Supply Elbow in Polished Chrome

Part #MIRWES2050  |  Manufacturer Part #SHWES2050CP

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2" Female wall connection.
  • 1/2" Male hose connection.
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.36

Application: Residential

CARB OTC LEED Compliant: No

CUPC Certified:

Collection: Custom Showering

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-7/8 in

Hose Included: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 2-4/5 in

MA Approved: Yes

Material: Brass

NSF Certified: No

Origin: Global

Pause Control: No

Product Type: Supply Elbow

Trim Only: No

Type: Supply Elbow

WaterSense Labeled: No

Weight: 0.5

Width: 3-1/2 in