Custom Showering MOD SLDBR SET W/ MFUNC HD BN

Part #SHK449365  |  Item #8489736  |  Manufacturer Part #SH449365

$478.00 EACH

Type:

SHK449365

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Specifications

ADA Compliant: Yes

Collection: Custom Showering

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 1/2 in

Handle Type: Lever

Hose Included: No

Hose Length: 72 in

Maximum Pressure: 80 psi

Number of Handles: Single Handle

Pause Control: No

Slide Bar Height: 30 in

Type: SHK449365

Weight: 5.5

Width: 2 in