30 in. Shower Rail Set in Brushed Nickel - Hand Shower and Hose Included
Custom Showering 30 in. Shower Rail Set in Brushed Nickel - Hand Shower and Hose Included
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware 30 in. Shower Rail in Brushed Nickel
Part #SHSB3020ZBN
Signature Hardware 60 in. Hand Shower Hose in Brushed Nickel
Part #SHH1010ZBN
Signature Hardware Multi Function Hand Shower in Brushed Nickel
Part #SHHS4070GZBN
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Custom Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Hose Included:
- No
- Hose Length:
- 72 in
- Number of Handles:
- Single Handle
- Pause Control:
- No
- Pressure - Maximum:
- 80 psi
- Slide Bar Height:
- 30 in
- Type:
- SHK449369
- Weight:
- 5.5 lb
- Width:
- 2 in