30 in. Shower Rail Set in Polished Chrome - Hand Shower and Hose Included
Custom Showering 30 in. Shower Rail Set in Polished Chrome - Hand Shower and Hose Included
Product Details
This product includes
Signature Hardware 30 in. Shower Rail in Polished Chrome
Part #SHSB3020CP
Signature Hardware 60 in. Hand Shower Hose in Polished Chrome
Part #SHH1010CP
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Custom Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Hose Included:
- No
- Hose Length:
- 72 in
- Number of Handles:
- Single Handle
- Pause Control:
- No
- Pressure - Maximum:
- 80 psi
- Slide Bar Height:
- 30 in
- Type:
- SHK449366
- Weight:
- 5.5 lb
- Width:
- 2 in