Multi Function Hand Shower in Brushed Nickel
Custom Showering Multi Function Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Factory installed backflow prevention check valve
- Easy-clean spray nozzles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.124, ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Custom Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3-1/8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 7-13/16 in
- MA Approved -:
- Yes
- Material Type:
- ABS
- NSF Certified:
- No
- Pause Control:
- No
- Pressure - Maximum:
- 80 psi
- Product Type:
- Hand Shower
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Full/Massage
- WaterSense Labeled:
- Yes
- Width:
- 2 in