Signature Hardware
Custom Showering Multi Function Hand Shower in Oil Rubbed Bronze
Part #SHHS4020GORB | Item #7504480 | Manufacturer Part #449931
How to get it:
Product Details
- Easy-clean spray nozzles
- Factory installed backflow prevention check valve
- Requires hose sold separately
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1-2018
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1-18
Collection: Custom Showering
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Diameter: 3-11/16 in
End Connection 1: Gasket
End Connection 2: Gasket
End Connection 3: Gasket
End Connections: Gasket x Gasket x Gasket
Faucet Connection: Gasket
Faucet Connection Size: 1/2 in
Faucet Material: Plastic
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 1.8 gpm
GSA Approved: No
Green: WaterSense, Yes
Hand Shower Diameter: 3-5/8 in
Hand Shower Flow Rate: 1.8 gpm
Hose Included: No
IAPMO Listed: Yes
Length: 9-9/16 in
MA Approved: Yes
Material Type: ABS
Maximum Pressure: 80 psi
NSF Certified: No
Pause Control: No
Product Type: Hand Shower
Showerhead Function: Multi
Spray Type: Aerated, Full, Full/Aerated, Full/Massage, Massage
Trim Only: No
WaterSense Labeled: Yes
Width: 2-1/4 in
-
Call for Pricing
-
Call for Pricing