Custom Showering Multi Function Hand Shower in Oil Rubbed Bronze

Part #SHHS4070GORB  |  Item #7504412  |  Manufacturer Part #449981

$159.00 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 12

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Easy-clean spray nozzles
  • Factory installed backflow prevention check valve

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1-2018, ASME A112.18.126

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-18

Collection: Custom Showering

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 3-1/8 in

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Flow Rate: 1.8 gpm

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.8 gpm

Height: 7-13/16 in

Hose Included: No

IAPMO Listed: Yes

MA Approved: Yes

Material Type: ABS

Maximum Pressure: 80 psi

NSF Certified: No

Pause Control: No

Product Type: Hand Shower

Showerhead Function: Multi

Spray Type: Full, Full/Massage, Massage

WaterSense Labeled: Yes

Width: 2 in