Custom Showering RND MFUNC SHWRHD & CONTEMP ARM PN

Part #SHK449493  |  Item #8489476  |  Manufacturer Part #SH449493

$148.00 EACH

Type:

SHK449493
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Specifications

Application: Residential

Collection: Custom Showering

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 2-3/8 in

End Connection 1: NPSM

End Connection 2: NPSM

End Connection 3: NPSM

End Connections: NPSM

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Flow Rate: 1.8 gpm

Green: WaterSense, Yes

Height: 2-3/8 in

Length: 4-1/2 in

Shape: Round

Shower Arm Reach: 8 in

Showerhead Function: Multi

Spray Type: Full, Full Spray w/ Massage, Massage

Type: SHK449493

WaterSense Labeled: Yes

Width: 2-3/8 in