Signature Hardware
Custom Showering Shower Arm in Polished Nickel
Part #SHSM2010CP | Item #7225844 | Manufacturer Part #449891
How to get it:
Product Details
- Easy installation
Recommended Accessories
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1, ASME A112.18.103
Application: Residential
CSA Certified: CSA B125.1
Cartridge Type: Ceramic Disc
Collection: Custom Showering
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Part Type: Shower Arm
Faucet Valve Type: Diverter
Handle Material: Metal
Handle Type: Lever
Height: 1-1/2 in
IAPMO Listed: Yes
Installation Type: Shower Arm Mount
MA Approved: Yes
Number of Handles: Single Handle
Origin: Global
Spray Type: Full
Valve Size: 1/2 in
Valve Trim Type: Transfer & Diverter
Valve Type: Tub & Shower Transfer Valve
WaterSense Labeled: No
Weight: 0.5
Width: 2 in