Signature Hardware

Custom Showering Shower Arm in Polished Chrome

Part #MIRRSC60  |  Manufacturer Part #SHRSC60CP

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Round wall escutcheon
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.3

Application: Residential

CUPC Certified:

Collection: Custom Showering

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Ceiling Mount

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Ceiling Mount

Length: 6 in

MA Approved: No

Material: Brass

NSF Certified: No

Origin: Global

Product Type: Shower Arm

Shape: Round

Shower Arm Reach: 6 in

Type: Shower Arm

WaterSense Labeled: No