Single Function Hand Shower Set in Brushed Nickel - Hose Included

You last purchased this on
 
Signature Hardware

Custom Showering Single Function Hand Shower Set in Brushed Nickel - Hose Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering Single Function Hand Shower Set in Brushed Nickel - Hose Included

  • Fast #
  • Part #SHK449392
  • Item #8489870
  • Manufacturer Part #SH449392
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Custom Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Flow Rate:
1.8 gpm
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
Yes
Hose Length:
60 in
Material Type:
ABS
Pause Control:
No
Pressure - Maximum:
80 psi
Spray Type:
Full
Type:
SHK449392