Custom Showering SQ H/SHWR & HOSE CP

Part #SHK449393  |  Item #8489868  |  Manufacturer Part #SH449393

$169.00 EACH

Type:

SHK449393
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Specifications

ADA Compliant: Yes

Application: Residential

Collection: Custom Showering

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Flow Rate: 1.8 gpm

Hose Included: No

Hose Length: 60 in

Material Type: ABS

Maximum Pressure: 80 psi

Pause Control: No

Spray Type: Full

Type: SHK449393