Custom Showering SQ H/SHWR & HOSE PN

Part #SHK449395  |  Item #8489872  |  Manufacturer Part #SH449395

$258.00 EACH

Type:

SHK449395

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Specifications

ADA Compliant: Yes

Application: Residential

Collection: Custom Showering

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Flow Rate: 1.8 gpm

Hose Included: No

Hose Length: 60 in

Material Type: ABS

Maximum Pressure: 80 psi

Pause Control: No

Spray Type: Full

Type: SHK449395