Custom Showering SQ H/SHWR W/ HOSE BN

Part #SHK449396  |  Item #8489862  |  Manufacturer Part #449396

$203.00 EACH

Type:

SHK449396
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Specifications

ADA Compliant: Yes

Application: Residential

Collection: Custom Showering

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Flow Rate: 1.8 gpm

Hose Included: No

Hose Length: 60 in

Material Type: ABS

Maximum Pressure: 80 psi

Pause Control: No

Spray Type: Full

Type: SHK449396