Custom Showering TRAD RNFL SHWRHD & GOOSENECK ARM PN

Part #SHK449541  |  Item #8489343  |  Manufacturer Part #SH449541

$355.00 EACH

Type:

SHK449541
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Green

Documents

Specifications

Application: Residential

Collection: Custom Showering

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 2-3/16 in

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

Green: [Yes, WaterSense]

Height: 2-3/16 in

Shape: Round

Shower Arm Reach: 17 in

Showerhead Function: Single

Spray Type: Full

Type: SHK449541

WaterSense Labeled: Yes

Width: 2-3/16 in