8 in. Single Function Rain Showerhead Set in Brushed Nickel - 18 in. Arm Included

You last purchased this on
 
Signature Hardware

Custom Showering 8 in. Single Function Rain Showerhead Set in Brushed Nickel - 18 in. Arm Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering 8 in. Single Function Rain Showerhead Set in Brushed Nickel - 18 in. Arm Included

  • Fast #
  • Part #SHK449562
  • Item #8489275
  • Manufacturer Part #SH449562
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Application:
Residential
Collection:
Custom Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
2-3/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Height:
2-3/8 in
Shape:
Round
Shower Arm Reach:
18 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Full
Type:
SHK449562
WaterSense Labeled:
Yes
Width:
2-3/8 in