2.5 GPM 8" Wide Traditional Rain Shower Head with 18" Shower Arm in Polished Nickel

You last purchased this on
 
Signature Hardware

Custom Showering 2.5 GPM 8" Wide Traditional Rain Shower Head with 18" Shower Arm in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering 2.5 GPM 8" Wide Traditional Rain Shower Head with 18" Shower Arm in Polished Nickel

  • Fast #
  • Part #SHK449567
  • Item #8489272
  • Manufacturer Part #SH449567
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Application:
Residential
Collection:
Custom Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
2-3/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
2-3/8 in
Shape:
Round
Shower Arm Reach:
18 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Type:
SHK449567
WaterSense Labeled:
No
Width:
2-3/8 in